![LED Module, 8", Square, Multi CCT, 17 Watt, 1400 Lumen, 120V LED Module, 8", Square, Multi CCT, 17 Watt, 1400 Lumen, 120V](https://rexel-cdn.com/products/elirl876image.jpg?i=48091251-51B9-4111-8BEC-09F508E65D2C&f=420)
LED Module, 8", Square, Multi CCT, 17 Watt, 1400 Lumen, 120V
Item #:
1547183
Cat #:
RL876-1400L-DIMTR-120-27K/30K/35K/40K/50
UPC:
848070095133
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, Square, Multi CCT: 27K/30K/35K/40K/50K, 17 Watt, 1400 Lumen, 120 Volt, Dimmable, White Trim, Model # RL876-1400L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Overview
LED Module, 8 Inch, Square, Multi CCT: 27K/30K/35K/40K/50K, 17 Watt, 1400 Lumen, 120 Volt, Dimmable, White Trim, Model # RL876-1400L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Also known as: 848070095133, RL876-1400L-DIMTR-120-27K/30K/35K/40K/50
Specifications
Volts AC: | 120 |
Wattage: | 17 |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Wattage: | 17 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)