100W Slim Flood, KM, 12,000L/4000K

Item #: 1547154

Cat #: TF100-NW-G1-Y-FL-8-BZ

UPC: 783352025975

Sign In or Register to view pricing and more.
Documents & Guides
Slim Flood, 100 Watt, Lumens: 12,000, Color Temperature: 4000K, Knuckle Mount/Yoke Mount, Color: Dark Bronze

Overview

Slim Flood, 100 Watt, Lumens: 12,000, Color Temperature: 4000K, Knuckle Mount/Yoke Mount, Color: Dark Bronze
The Stonco LED Slim flood is your best value for discreet and modern design on your floodlighting projects. Versatile and stylish with six different sizes to choose from, Slim flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. 
Also known as: 783352025975, TF100-NW-G1-Y-FL-8-BZ

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 100
Mounting: Knuckle
Lumens: 12000
Light Technology: LED
Color: Dark Bronze
Wattage: 100
Lumens: 12000
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)