1
more
PVC Electrical Tape, 0.75" x 66', Gray
Item #: 1546397
Cat #: ST35-075-66GY
UPC: 613056732353
Sign In or Register to view pricing and more.
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Gray
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Gray
StrongHold ™ Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is gray in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective jacketing.
Also known as: 613056732353, ST35-075-66GY
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Gray |
Length: | 66 ft |
Color: | Gray |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)