1
more
PVC Electrical Tape, 0.75"/66', Yellow
Item #: 1546394
Cat #: ST35-075-66YL
UPC: 613056732391
Sign In or Register to view pricing and more.
Documents & Guides
PVC Electrical Tape, Width: 0.75", Length: 66', Color: Yellow
Overview
PVC Electrical Tape, Width: 0.75", Length: 66', Color: Yellow
Also known as: 613056732391, ST35-075-66YL
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Yellow |
Length: | 66 ft |
Color: | Yellow |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)