1
more
![Electrical Tape, Brown, PVC, Professional Grade, 0.75", 0.007" Electrical Tape, Brown, PVC, Professional Grade, 0.75", 0.007"](https://rexel-cdn.com/products/f16586da6b93a845a805764ba2f9177732982ffa-large.jpg?i=2411AB91-4069-48A5-8ABD-52DA0B0F9083&f=420)
Electrical Tape, Brown, PVC, Professional Grade, 0.75", 0.007"
Item #: 1546393
Cat #: ST35-075-66BR
UPC: 613056715868
Sign In or Register to view pricing and more.
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Brown
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Brown
Panduit ST35 Series Professional Grade PVC Electrical Tape is a 0.18 mm (7 mil) is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. The ST35 series product is flame retardant and cold resistant. ST35 is suitable as a primary insulation when used for splicing up 600 Volts and can be used as a protective outer jacket over splices in low temperature applications. .75" x 66' x .007"
Also known as: 613056715868, ST35-075-66BR
Specifications
Length: | 66 ft |
Color: | Brown |
Width: | 3/4 in |
Length: | 66 ft |
Width: | 3/4 in |
Color: | Brown |
Customer Reviews
No reviews for this product
(0)