Weatherproof Cover, 1-Gang, Blank, Non-Metallic, Gray

Item #: 154616

Cat #: 5133362

UPC: 088700084148

Documents & Guides
1-Gang Weatherproof Blank Cover
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang Weatherproof Blank Cover
CANTEX 5133362 is a 1-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes
Also known as: 088700084148, 5133362

Specifications

Width: 3 in
Depth: 4 1/2 in
Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Height: 3 in
Width: 3 in
Mounting: Vertical
Gangs: 1
Height: 3 in
Depth: 4 1/2 in
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)