MC, Oversized Neutral, 10/4 Solid, 8 AWG Neutral, 10 AWG Ground, 1000'

Item #: 154610

Cat #: 2970-60-00

UPC: 077680164414

Sign In or Register to view pricing and more.
Documents & Guides
MC, Oversized Neutral, 10/4 Solid, 8 AWG Neutral, 10 AWG Ground, Steel Flex, 1000'

Overview

MC, Oversized Neutral, 10/4 Solid, 8 AWG Neutral, 10 AWG Ground, Steel Flex, 1000'
Also known as: 077680164414, 2970-60-00

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)