LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277V

Item #: 1545792

Cat #: W34-70L

UPC: 019813833200

Documents & Guides
LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Also known as: 019813833200, W34-70L

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Type: Wall Pack
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Wattage: 70
Type: Wall Pack
Color Rendering Index (CRI): 83
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze

Customer Reviews

No reviews for this product
(0)