LED Wallpack, 55 Watt, 5400 Lumen, 5000K, 120-277V

Item #: 1545791

Cat #: W34-55L

UPC: 019813833170

Documents & Guides
LED Wallpack, 55 Watt, 5400 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 55 Watt, 5400 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813833170, W34-55L

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Type: Wall Pack
Volts AC: 120, 277
Lumens: 5400
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Wattage: 55
Type: Wall Pack
Lumens: 5400
Color: Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Light Technology: LED

Customer Reviews

No reviews for this product
(0)