LED Wallpack, 36 Watt, 3600 Lumen, 5000K, 120-277V

Item #: 1545790

Cat #: W34-35L

UPC: 019813833149

Documents & Guides
LED Wallpack, 35 Watt, 3600 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 35 Watt, 3600 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Also known as: 019813833149, W34-35L

Specifications

Color Temperature: 5000 (Bright White)
Type: Wall Pack
Lumens: 3600
Volts AC: 120, 277
Wattage: 36
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 36
Color: Bronze
Type: Wall Pack
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Light Technology: LED

Customer Reviews

No reviews for this product
(0)