Pre-Printed WM Card, Vinyl Cloth, 0.25"

Item #: 154534

Cat #: PCM-20

UPC: 074983930203

Sign In or Register to view pricing and more.
Wire Marker Card, Vinyl Cloth, '20'

Overview

Wire Marker Card, Vinyl Cloth, '20'
Also known as: 074983930203, PCM-20

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Type: XHHW
Volts AC: 600
Length: 500 ft
Material: Copper
Volts AC: 600
Color: Orange
Type: XHHW

Customer Reviews

No reviews for this product
(0)