Metal Halide Lamp, Pulse Start, ED37, 400W, Clear

Item #: 154309

Cat #: MP400W/V/UVS/PS/740

UPC: 090444716421

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, ED37, 400W, ClearMetal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 41000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M135/O, M155/O

Overview

Metal Halide Lamp, Pulse Start, ED37, 400W, ClearMetal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 41000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M135/O, M155/O
Also known as: 090444716421, MP400W/V/UVS/PS/740

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Light Technology: Metal Halide
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Light Technology: Metal Halide
Color: Clear
Wattage: 400

Customer Reviews

No reviews for this product
(0)