Pole, 4" Round, 11 Gauge, 15', Welded Tenon, Square Base

Item #: 1542794

Cat #: PR4-11-15WT

UPC: 019813742212

Documents & Guides
Pole, 4 Inch Round, 11 Gauge, 15 Foot, Welded Tenon, Square Base, Bronze Finish, Suitable for Wet Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pole, 4 Inch Round, 11 Gauge, 15 Foot, Welded Tenon, Square Base, Bronze Finish, Suitable for Wet Locations
Also known as: 019813742212, PR4-11-15WT

Specifications

Diameter: 4 in
Color: Bronze
Height: 15 ft
Diameter: 4 in
Height: 15 ft
Color: Bronze

Customer Reviews

No reviews for this product
(0)