LED Downlight Retrofit, 4" Recessed, 9W, 120V

Item #: 1541521

Cat #: L9DR4D3527K95

UPC: 762148071495

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Retrofit, 4" Recessed, 9 Watt, 120 Volt, 550 Lumens, 2700K, 35,000 Rated Hours.

Overview

LED Downlight Retrofit, 4" Recessed, 9 Watt, 120 Volt, 550 Lumens, 2700K, 35,000 Rated Hours.
TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E, Title 20, and ENERGY STAR. 
Also known as: 762148071495, L9DR4D3527K95

Specifications

Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Wattage: 9
Light Technology: LED
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)