20A/125V INDL. HG

Item #: 154120

Cat #: GFR8300SGW

UPC: 783585441078

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFR8300SGW 20A/125V INDL. HG

Overview

HUB GFR8300SGW 20A/125V INDL. HG
Also known as: 783585441078, GFR8300SGW

Specifications

Mounting: Screw
Type: Decorator Duplex
Color: White
NEMA Configuration: 5-20R
Mounting: Screw
Color: White
Type: Decorator Duplex
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)