Track Head, PAR16, 1 Lamp, 75W, White

Item #: 154072

Cat #: 8215WH

UPC: 784197821500

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR16, 1 Lamp, 75 Watt, Width: 3-1/4 in, White

Overview

Track Head, PAR16, 1 Lamp, 75 Watt, Width: 3-1/4 in, White
Also known as: 784197821500, 8215WH

Specifications

Type: Track Heads
Diameter: 3 1/4 in
Wattage: 75
Color: White
Type: Track Heads
Wattage: 75
Diameter: 3 1/4 in
Color: White

Customer Reviews

No reviews for this product
(0)