This product has been discontinued.
3
more
Hard Hat, Non-vented, Full Brim Style with Headlamp
Item #: 1540658
Cat #: 60406
UPC: 092644600838
Sign In or Register to view pricing and more.
Documents & Guides
Hard Hat, Non-Vented, Full Brim Style With Headlamp 60406 Tested Up To 20Kv, This Class E, Type 1 Hard Hat Meets Ansi Z89.1-2014, Csa Z94.1-15; En397:2012+A1:2012-Lateral Deformation (Ld) Standards Patent-Pending Accessory Mounts On Front And Back Ensure Klein Headlamps Attach Securely And Precisely, Every Time -- No Straps Or Zip Ties Needed! Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort And Are Machine Washable Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On And Soft Neck Pad Pivots To Clear Bandanna Knots And Pony Tails Universal Accessory Slots On Both Sides For Attaching Hearing Protection, Face Shield And More This Model Includes Removable Klein Headlamp/Magnetic Worklight (Khh56220) With 3 X Aaa Batteries Klein Rechargeable Headlamp (#56034), Alkaline Headlamp, Sweatband, Top Pad, Chin Strap And Suspension System Also Sold Separately
Overview
Hard Hat, Non-Vented, Full Brim Style With Headlamp 60406 Tested Up To 20Kv, This Class E, Type 1 Hard Hat Meets Ansi Z89.1-2014, Csa Z94.1-15; En397:2012+A1:2012-Lateral Deformation (Ld) Standards Patent-Pending Accessory Mounts On Front And Back Ensure Klein Headlamps Attach Securely And Precisely, Every Time -- No Straps Or Zip Ties Needed! Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort And Are Machine Washable Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On And Soft Neck Pad Pivots To Clear Bandanna Knots And Pony Tails Universal Accessory Slots On Both Sides For Attaching Hearing Protection, Face Shield And More This Model Includes Removable Klein Headlamp/Magnetic Worklight (Khh56220) With 3 X Aaa Batteries Klein Rechargeable Headlamp (#56034), Alkaline Headlamp, Sweatband, Top Pad, Chin Strap And Suspension System Also Sold Separately
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed!
Also known as: 092644600838, 60406
Specifications
Type: | Hard Hat, Type 1 |
Color: | White |
Standards: | California Proposition 65 |
Type: | Hard Hat, Type 1 |
Standards: | California Proposition 65 |
Color: | White |
Customer Reviews
5 Overall
(4)
5/5
Susan B Dunn - Bedford, TX. on 06/30/2020
The best
Best hard hat, adjustable strap is easy to use. Reversible and vented, with a great headlamp
5/5
Susan B Dunn - Bedford, TX. on 06/30/2020
The best
Best hard hat, adjustable strap is easy to use. Reversible and vented, with a great headlamp
5/5
Zach Southwell - Klamath falls, oregon on 06/16/2020
Great hard hat
This hard hat is just flat comfortable. The built in magnetic light is really convenient and easy to use and remove to affix to metal studs or enclosures. It is a little on the heavy side, but overall a great comfortable hard hat.
5/5
Zach Southwell - , on 06/10/2020
Nearly perfect
Klein gave me free product and incentives to give an honest review of this hard hat. I am an IBEW electrician, and this hard hat is by far the most comfortable hard hat I have ever used. The wicking liner vastly helps on those hotter days and keeps the hard hat secure. The click knob in the back makes it pretty easy to adjust, even with gloves on. The hard hat is a little heavier than most, but feels pretty substantial and the inner support mitigates any neck fatigue that the extra weight may cause. The removable magnetic light is extremely handy, especially when working up in a ceiling with metal framed studs or in a building with pan deck floors. I wish it was a little brighter, though. Also, a rechargeable headlamp would even be more beneficial. But when up close, the headlamp really lights up the work area, it just doesn’t pierce through the darkness over long distances very well. Overall, a very handy buy especially when trying to cut down on the awkwardness of cumbersome PPE. I would highly recommend