LED Downlight, 6", 11 Watt, 670 Lumen, Adjustable CCT, 120V
Item #: 1540303
Cat #: 53804102
UPC: 849489004037
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 11 Watt, 670 Lumen, Adjustable CCT, 90 CRI, 120 Volt, Nightlight Trim
Overview
LED Downlight, 6 Inch, 11 Watt, 670 Lumen, Adjustable CCT, 90 CRI, 120 Volt, Nightlight Trim
Also known as: 849489004037, 53804102
Specifications
Volts AC: | 120 |
Wattage: | 11 |
Diameter: | 6 in |
Lumens: | 670 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Wattage: | 11 |
Lumens: | 670 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)