2
more
Control Panel, Switch, Cable Tie Mount, 1.22"
Item #: 15401
Cat #: CPM122S-C
UPC: 074983600861
Sign In or Register to view pricing and more.
Control Panel, Switch, Cable Tie Mount, 1.22" (31.0mm) Hole, Zinc-Plated Steel, Package of 100
Overview
Control Panel, Switch, Cable Tie Mount, 1.22" (31.0mm) Hole, Zinc-Plated Steel, Package of 100
Cable Tie Mount for control panel. 1.22 Inches (31 mm) Hole. Installed behind control panel switch. Ideal for high strain areas where cable is routed from panel to panel door. Compatible with most control panel switch designs. Indoor use only. Material is Zinc Plated Steel. Use with Miniature through Standard Panduit Cable Ties.
Also known as: 074983600861, CPM122S-C
Specifications
Color: | Metallic |
Length: | 1.220 in |
Color: | Metallic |
Length: | 1.220 in |
Customer Reviews
No reviews for this product
(0)