
Tray Cable, Type TC-ER, 250 kcmil, Copper, 3 Conductor, PVC Jacket, 600V
Item #: 153994
Cat #: A325003
UPC:
Documents & Guides
Tray Cable, Type TC-ER, 250 kcmil Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating
Sign In or Register to view pricing and more.
Overview
Tray Cable, Type TC-ER, 250 kcmil Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: A325003
Specifications
Gauge: | 250 kcmil |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Gauge: | 250 kcmil |
Jacket: | PVC |
Conductors: | 3 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)