Wiring Duct Wide Slot, 1 Inch x 3 Inches, White PVC, Adhesive-Backed

Item #: 1539462

Cat #: TYD1X3WPW6A

UPC: 786210099590

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 1 Inch x 3 Inches, White PVC, Adhesive-Backed, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Wide Slot, 1 Inch x 3 Inches, White PVC, Adhesive-Backed, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 1 Inch x 3 Inches, White PVC, Adhesive-Backed
Also known as: 786210099590, TYD1X3WPW6A

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)