2-Gang Cover for (1) Duplex, 4000 Series Raceway, Gray

Item #: 15373

Cat #: G4047BX

UPC: 786776050714

Steel, 2-Gang, Duplex Receptacle Cover, 4000 Series. Size: 5-1/8" Length. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, 2-Gang, Duplex Receptacle Cover, 4000 Series. Size: 5-1/8" Length. Gray.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776050714, G4047BX

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)