4 1/4" Ceiling Fan Box, Saddle Type, Depth: 1-1/2", Non-Metallic

Item #: 153502

Cat #: FB415

UPC: 018997721679

Sign In or Register to view pricing and more.
Documents & Guides
4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 10.3". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.

Overview

4-1/4" Diameter, Press-On Saddle Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 10.3". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.
Arlington’s FB415 fan/fixture box saves time and money. And, it’s the fastest way to a super-secure installation. The box presses onto the joist where gripping tangs hold it firmly in place while you reach for your screwdriver. Tightening the shippedin-place center screw (photo at left) attaches the box securely to the joist. There are no pieces to lose! The installation screws for the box and bracket (shown at left) ship captive, along with an installed NM cable connector and mud cover
Also known as: 018997721679, FB415

Specifications

Mounting: Saddle
Depth: 1 1/2 in
Cubic Inches: 10.300 in³
Mounting: Saddle
Cubic Inches: 10.300 in³
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)