


Wire Stripper-Cutter
Item #: 153459
Cat #: 1003
UPC: 092644740008
Documents & Guides
Wire Stripper-Cutter, Overall Length: 5", Capacity: 12-26 AWG Solid & Stranded
Sign In or Register to view pricing and more.
Overview
Wire Stripper-Cutter, Overall Length: 5", Capacity: 12-26 AWG Solid & Stranded
A handy, light, compact tool for stripping 12-26 AWG solid and 14-28 AWG stranded wire. Features convenient hole for looping or bending wire. Adjustable slide stop with set screw for repeat stripping work.
Also known as: 092644740008, 1003
Specifications
Type: | Wire Cutter, Wire Stripper |
Gauge: | 24 AWG, 26 AWG, 18 AWG, 23 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
Length: | 5 in |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Wire Cutter, Wire Stripper |
Length: | 5 in |
Color: | Yellow |
Gauge: | 24 AWG, 26 AWG, 18 AWG, 23 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)