Compression Lug, 1-Hole, Copper

Item #: 153287

Cat #: LCAX6-56-L

UPC: 074983433742

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, 5/16" Stud Size, Blue

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, 5/16" Stud Size, Blue
These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #6 AWG wire and a 5/16 IN stud hole.
Also known as: 074983433742, LCAX6-56-L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)