2-Gang Single Opening Plate, 4000 Series Raceway, Gray

Item #: 15327

Cat #: G4047JX

UPC: 786776050738

Steel, 2-Gang, Single Round Opening Plate, 4000 Series. Size: 5-1/8" Length, 1/58" Opening. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, 2-Gang, Single Round Opening Plate, 4000 Series. Size: 5-1/8" Length, 1/58" Opening. Gray.
Accepts straight blade and single locking receptacles with face diameters of 1.56" - 1.58" (39mm - 40mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776050738, G4047JX

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)