Power Monitor, 3PH, 480VAC, 380-480VAC Range, Yellow, 3.7W

Item #: 152971

Cat #: A258B-480VAC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, 3.7 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Yellow, Auto Reset

Overview

Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, 3.7 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Yellow, Auto Reset
Also known as: A258B-480VAC

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 3.700
Color: Yellow
Phase: 3
Amps: 10
Wattage: 3.700
Volts AC: 480
Type: Power Monitor
Color: Yellow

Customer Reviews

No reviews for this product
(0)