RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in

Item #: 15286

Cat #: 10RC-6

UPC: 786210800363

Sign In or Register to view pricing and more.
Documents & Guides
RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in L, Brazed Seam Barrel, Copper, Yellow

Overview

RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in L, Brazed Seam Barrel, Copper, Yellow
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800363, 10RC-6

Specifications

Material: Vinyl, Copper
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)