Plgmd 5ft.isol Grd 12in.oc 2000 Ivy

Item #: 152683

Cat #: V20IG512

UPC: 786776085082

Sign In or Register to view pricing and more.
W-mold V20ig512 3w Iso-grd Pl ugmold

Overview

W-mold V20ig512 3w Iso-grd Pl ugmold
Also known as: 786776085082, V20IG512

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)