![SOOW Portable Cord, 18/3, Black, Rated 90°C, 600V SOOW Portable Cord, 18/3, Black, Rated 90°C, 600V](https://rexel-cdn.com/products/b11403.jpg?i=C488A7C2-9619-434A-BD52-E99623EF0ABA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 18 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Overview
SOOW Portable Cord, 18 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11803
Specifications
Gauge: | 18 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | CPE |
Gauge: | 18 |
Material: | Copper |
Length: | Cut to Length |
Jacket: | CPE |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)