
Male Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow
Item #: 15265
Cat #: 10RC-251T
UPC: 786210869742
Documents & Guides
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 12 - 10 AWG, Tab Size: .250x.032 Color: Yellow. Package of 25.
Sign In or Register to view pricing and more.
Overview
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 12 - 10 AWG, Tab Size: .250x.032 Color: Yellow. Package of 25.
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210869742, 10RC-251T
Specifications
Gender: | Male |
Material: | Brass, Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Male |
Color: | Yellow |
Material: | Brass, Nylon |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)