
Male Discon, Nylon, 16 - 14 AWG, Blue (50)
Item #: 15245
Cat #: 14RB-251T
UPC: 786210869759
Documents & Guides
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 16 - 14 AWG, Tab Size: .250x.032 Color: Yellow. Package of 50.
Sign In or Register to view pricing and more.
Overview
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 16 - 14 AWG, Tab Size: .250x.032 Color: Yellow. Package of 50.
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210869759, 14RB-251T
Specifications
Gender: | Male |
Color: | Blue |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Material: | Brass, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)