Surface Mount Box, 4 Port, Ultimate ID

Item #: 152327

Cat #: UICBX4EI-A

UPC: 074983343126

Sign In or Register to view pricing and more.
Surface Mount Box, 4 Port, Ultimate ID,Mini-Com® Ultimate ID surface mount box accepts four Mini-Com® Modules. Supplied with mounting screws, adhesive backing, cable tie and label covers. Electric Ivory. LABEL NOT INCLUDED

Overview

Surface Mount Box, 4 Port, Ultimate ID,Mini-Com® Ultimate ID surface mount box accepts four Mini-Com® Modules. Supplied with mounting screws, adhesive backing, cable tie and label covers. Electric Ivory. LABEL NOT INCLUDED
Also known as: 074983343126, UICBX4EI-A

Specifications

Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Number of Ports: 4
Length: 500 ft
Material: Copper
Number of Ports: 4
Color: Purple
Volts AC: 600

Customer Reviews

No reviews for this product
(0)