Switch/Outlet Box, 3-Gang, 2-3/4" Depth, Non-Metallic

Item #: 15218

Cat #: 345-N

UPC: 781720085132

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Switch/Outlet Box with Angled Side Nails and Posi-wedge Cable Clamps Feature, Black Polycarbonate, Depth: 2-3/4", Width: 5-13/16", Cubic Inches: 45".

Overview

3-Gang, Switch/Outlet Box with Angled Side Nails and Posi-wedge Cable Clamps Feature, Black Polycarbonate, Depth: 2-3/4", Width: 5-13/16", Cubic Inches: 45".
Three-Gang New Work Nail-On Outlet Box, Volume 45 Cubic Inches, Length 3-3/4 Inches, Width 5-13/16 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails and Steel Side Brackets
Also known as: 781720085132, 345-N

Specifications

Gangs: 3
Mounting: Clamp, Bracket, Nail On
Color: Black
Depth: 2 3/4 in
Cubic Inches: 45 in³
Gangs: 3
Color: Black
Cubic Inches: 45 in³
Mounting: Clamp, Bracket, Nail On
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)