This product has been discontinued.
Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory
Item #: 152027
Cat #: WSP250-I
UPC: 785007000085
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180°, IvoryOccupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VAC
Overview
Occupancy Sensor, Infrared, Wall Mount, 180°, IvoryOccupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VAC
Also known as: 785007000085, WSP250-I
Specifications
Type: | Microphonics, Passive Infrared (PIR) |
Color: | Ivory |
Mounting: | Wall |
Angle: | 180° |
Type: | Microphonics, Passive Infrared (PIR) |
Mounting: | Wall |
Color: | Ivory |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)