Conduit Body With Cover/Gasket, Type: LB, Size: 1", Aluminum

Item #: 152026

Cat #: OLB-3CG

UPC: 783936049274

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LB, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, Type: LB, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936049274, OLB-3CG

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)