Reflector Trim, 4", White Reflector/White Trim

Item #: 151821

Cat #: B1402WH-WH

UPC: 847801140210

Documents & Guides
Reflector Trim, 4 in, White Reflector/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reflector Trim, 4 in, White Reflector/White Trim
Also known as: 847801140210, B1402WH-WH

Specifications

Type: Reflector Trim
Color: White
Diameter: 4 in
Type: Reflector Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)