Compact Fluorescent Lamp, 9W, Twist

Item #: 150048

Cat #: 48909

UPC: 762148112839

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 40W Equivalent.
Also known as: 762148112839, 48909

Specifications

Lumens: 600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 600
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: EL/mDT (Twister)
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)