12-4/10-2/12-2 SNC 250' COIL

Item #: 149773

Cat #: 2918-42-00

UPC: 077680178992

Sign In or Register to view pricing and more.
Documents & Guides
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT
Super Neutral or Neutral Per Leg constructions are  designed for applications where excess neutral capacity are required due to non-linear switching loads causing additive harmonic currents to be present on the neutral conductor .
Also known as: 077680178992, 2918-42-00

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)