2
more

Ring Terminal, Vinyl Insulated, 10 - 12 AWG, #10 Stud, Copper, Yellow
Item #: 14971
Cat #: 10RC-10
UPC: 786210800424
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, #10 Stud, Copper, Yellow
Overview
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, #10 Stud, Copper, Yellow
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800424, 10RC-10
Specifications
Material: | Vinyl, Copper |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl, Copper |
Color: | Yellow |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)