3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic

Item #: 14969

Cat #: 9338-ESC2

UPC: 085339460152

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2", Cubic Inches: 14.0". Fixture Weight: 15 lbs, Includes: Snap Bracket with Ears
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2", Cubic Inches: 14.0". Fixture Weight: 15 lbs, Includes: Snap Bracket with Ears
Also known as: 085339460152, 9338-ESC2

Specifications

Mounting: Clamp, Bracket, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)