SOOW Portable Cord, 18/2, Black, Rated 90°C, 600V

Item #: 14956

Cat #: B11802

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 18 AWG, 2-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 18 AWG, 2-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11802

Specifications

Gauge: 18
Conductors: 2
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Gauge: 18
Material: Copper
Length: Cut to Length
Jacket: CPE
Conductors: 2
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)