Corr. Loom Tubing Solid, .38" (9.7mm) x

Item #: 14951

Cat #: CLTS38F-C

UPC: 074983622504

Sign In or Register to view pricing and more.
Corrugated loom tubing solid wall, .38" (9.7mm) x 100', polyethylene, black.

Overview

Corrugated loom tubing solid wall, .38" (9.7mm) x 100', polyethylene, black.
Also known as: 074983622504, CLTS38F-C

Specifications

Length: 100 ft
Color: Black
Material: Polyethylene
Diameter: 0.380 in
Length: 100 ft
Material: Polyethylene
Color: Black
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)