Sign In or Register to view pricing and more.
Documents & Guides
Perma-Cote, Connector, Straight, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 2.380 IN, Dimension A: 1.740 IN, Dimension C: 0.560 IN
Overview
Perma-Cote, Connector, Straight, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 2.380 IN, Dimension A: 1.740 IN, Dimension C: 0.560 IN
Also known as: 736953017672, PM4Q75T
Specifications
Material: | PVC Coated Steel |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)