LKG CONN, 3P3W, 10A 250V/15A125V

Item #: 148901

Cat #: HBL7555

UPC: 783585237626

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding,Non-NEMA, Screw Terminal, Yellow

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding,Non-NEMA, Screw Terminal, Yellow
Also known as: 783585237626, HBL7555

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Material: Composite
NEMA Configuration: Non-Nema
Size: Standard

Customer Reviews

No reviews for this product
(0)