
CONN 3P 4W 60A 600VAC PW INT
Item #: 148859
Cat #: 26414
UPC: 785007264142
Documents & Guides
Connector 3pole 4wire 60amp 600volt Ac Power Interrupting
Sign In or Register to view pricing and more.
No associated products found.
Overview
Connector 3pole 4wire 60amp 600volt Ac Power Interrupting
Also known as: 785007264142, 26414
Specifications
Customer Reviews
No reviews for this product
(0)