Compact Fluorescent Lamp, 27W, T4, 6500K

Item #: 148489

Cat #: FML27/65K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27 Watt, Bulb: T4 (Tubular), Base: 4-Pin (GX10q-4), Lumens: 1400, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: T4 (Tubular), Base: 4-Pin (GX10q-4), Lumens: 1400, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10,000 Hours
Also known as: FML27/65K

Specifications

Color Temperature: 6500 (Daylight)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 82
Lumens: 1400
Volts AC: 120
Wattage: 27
Light Technology: Fluorescent
Base: 4-Pin (GX10q-4)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Shape: T4 (Tubular)
Lumens: 1400
Wattage: 27
Base: 4-Pin (GX10q-4)

Customer Reviews

No reviews for this product
(0)