Compact Fluorescent Lamp, 4-Pin, R30, 14W, 2700K

Item #: 148437

Cat #: XR3014

UPC: 762148027072

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 4-Pin, R30, 14W, 2700KCompact Fluorescent Lamp, 14 Watt, Bulb: R30, Base: 4-Pin (GX24), 2700K, Lumens: 650, 82 CRI

Overview

Compact Fluorescent Lamp, 4-Pin, R30, 14W, 2700KCompact Fluorescent Lamp, 14 Watt, Bulb: R30, Base: 4-Pin (GX24), 2700K, Lumens: 650, 82 CRI
Also known as: 762148027072, XR3014

Specifications

Color Rendering Index (CRI): 82
Lumens: 650
Shape: R30 (Blown Reflector)
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24)
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24)
Lumens: 650
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)