Volumetric Recessed Fixture, 2', 2-Lamp, T5, 120/277V, 14W

Item #: 148362

Cat #: STR22214GMPOEPU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120/277 Volt, 14 Watt, Metal Perf w/ Overlay, Electronic Programmed Start

Overview

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120/277 Volt, 14 Watt, Metal Perf w/ Overlay, Electronic Programmed Start
Also known as: STR22214GMPOEPU

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Length: 2 ft
Wattage: 14
Light Technology: Fluorescent
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Wattage: 14

Customer Reviews

No reviews for this product
(0)