Volumetric Recessed Fixture, 4', 3-Lamp, T5, 120/277V, 28W

Item #: 148356

Cat #: STR24328GMPOEPU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, 2-Lamp, T5, 120/277 Volt, 28 Watt, Metal Perf w/ Overlay, Electronic Programmed Start

Overview

Volumetric Recessed Fixture, 4 ft, 2-Lamp, T5, 120/277 Volt, 28 Watt, Metal Perf w/ Overlay, Electronic Programmed Start
Also known as: STR24328GMPOEPU

Specifications

Type: 3-Lamp
Volts AC: 120, 277
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 3-Lamp
Wattage: 28
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)